Motion
09-K1310V/L
Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #09427637
MFR #09-K1310V/L
Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Kevlar Brand Fiber - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #09427637
MFR #09-K1310V/L

Mfr description
09-K1310V/L 09-K1310 G-TEK CR SEAMLESS K
  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.21/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    65 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Superior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • ANSI Contact Heat
    320 °C
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    Demolition, Fishing industries, General maintenance, Glass Handling operations, Masonry and Tile, Material Handling, Recycling, Sanitation, Steel Rod and Metal Fastening and Assembly, Waste Handling, Woodworking
  • Coated Area
    Palm and Fingertips
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Kevlar Shell with Latex Coating
  • Coating Style
    Crinkle Latex
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Material
    Kevlar Knit
  • Cuff Type
    Knit Wrist
  • Description
    Superior Grade. Ideal for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Superior Grade
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    4
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    2444
  • Features
    Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    10
  • Latex Free
    No
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    09-K1310V/L
  • Manufacturer Upc Number
    616314209710
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    EN 388
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    KEV
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Full Thumb
  • Type
    Seamless Knit
  • UPC_NO
    616314209710
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)