Motion
250-98-0020
Over-the-Glass (OTG) Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
MI ITEM #09427647
MFR #250-98-0020
Price$6.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Over-the-Glass (OTG) Rimless Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
MI ITEM #09427647
MFR #250-98-0020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.50/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7.5 kg

Details

  • Additional Details
    Adjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
  • Comfort Features
    Over-the-glass design helps keep prescription eyewear users in compliance
  • Description
    Adjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
  • Frame Style
    Over-The-Glass
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314161964
  • Spec Sheet
  • Temple Adjustment
    Adjustable Length / Co / mold
  • UPC_NO
    616314161964

Overview

Mfr description
250-98-0020 OTG RIMLESS SAFETY GLASSES W
  • Over-the-glass design helps keep prescription eyewear users in compliance
  • Can also be worn by itself as a regular safety glass
  • Rimless frame design ensures an unobstructed view
  • Adjustable length temples are rubber co-molded, offering the user a secure custom fit
  • Ratchet temples for better angle adjustment
  • Molded nose bridge design to fit the vast majority of users
  • U-Fit® spatula temples
  • Meets ANSI Z87.1+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought