Motion
48-11-2131

MILWAUKEE TOOL
48-11-2131

Power Tool Rechargeable Battery - Lithium-Ion, 4 V Nominal Voltage, 3.0 Ah
Mi Item #09427848
MFR #48-11-2131
Price$36.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2131

Power Tool Rechargeable Battery - Lithium-Ion, 4 V Nominal Voltage, 3.0 Ah
Mi Item #09427848
MFR #48-11-2131

Mfr description
48-11-2131 USB REDLITHIUM BATT 3.0
  • Powers Milwaukee® USB Rechargeable Products
  • More Capacity: Get 20% More Runtime
  • Longer Life: 1,000 Charges
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$36.30/each

Specifications

Dimensions

  • Height
    0.8700 in
  • Length
    2.9600 in
  • Tool Weight
    0.12 lbs
  • Weight
    0.12 lb
  • Width
    0.8700 in

Details

  • Battery Capacity
    3.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Battery Type
    REDLITHIUM USB
  • Color
    Black/Red
  • Manufacturer Upc Number
    045242576685
  • Nominal Voltage
    4 V
  • Product Types
    Battery
  • UPC_NO
    045242576685
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)