Motion
MHZ2-32S2
Gripper, MHZ, Parallel Style Air Gripper
Mi Item #09427860
MFR #MHZ2-32S2
Price$669.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, MHZ, Parallel Style Air Gripper
Mi Item #09427860
MFR #MHZ2-32S2

Mfr description
MHZ2-32S2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.57/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Open Width  
    22 mm | 0.8660 in

Details

  • Action
    Single Acting (Normally Open)
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    131 N
  • Number of Fingers
    2
  • Piston Action
    Single Acting (Normally Open)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)