Motion
MKB40TN-30RZ
Cylinder, Rotary Clamp
Mi Item #09427862
MFR #MKB40TN-30RZ
Price$250.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Rotary Clamp
Mi Item #09427862
MFR #MKB40TN-30RZ

Mfr description
MKB40TN-30RZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.10/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)