Motion
SSFWD732-400-B5-KS

BOSTON GEAR
SSFWD732-400-B5-KS

400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09428001
MFR #SSFWD732-400-B5-KS
Price$10,020.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWD732-400-B5-KS

400:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09428001
MFR #SSFWD732-400-B5-KS

Mfr description
SSFWD732-400-B5-KS STAINLESS WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,020.59/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    400:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)