Motion
WA721-2400-H

BOSTON GEAR
WA721-2400-H

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output, Double Output
Mi Item #09428067
MFR #WA721-2400-H
Price$3,805.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA721-2400-H

Right Angle Worm Gear Speed Reducer - 2400:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output, Double Output
Mi Item #09428067
MFR #WA721-2400-H

Mfr description
WA721-2400-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,805.68/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    2400:1
  • Ratio
    2400:1
  • Weight
    35.10 lbs, 15.92 kg

Details

  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W08994-OLD
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)