Motion
SSRF2033-45KC-B7-S1-D20-HUTFSS-3

BOSTON GEAR
SSRF2033-45KC-B7-S1-D20-HUTFSS-3

Right Angle Worm Gear Speed Reducer - 45:1 Ratio
MI ITEM #09428069
MFR #SSRF2033-45KC-B7-S1-D20-HUTFSS-3
List Price$9,042.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRF2033-45KC-B7-S1-D20-HUTFSS-3

Right Angle Worm Gear Speed Reducer - 45:1 Ratio
MI ITEM #09428069
MFR #SSRF2033-45KC-B7-S1-D20-HUTFSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,042.20/each for your price

Overview

Mfr description
SSRF2033-45KC-B7-S1-D20-HUTFSS-3 SPEED

Specifications

  • Ratio
    45:1
  • Case Included
    Yes
  • Housing Material
    Stainless Steel
  • Series
    200
  • Standard Base Kit
    Kit B7
  • Bushing Kit
    Kit S1
  • Manufacturer Reducer Size
    2033
  • Manufacturer Catalog Number
    F21344
  • Weight
    82 lbs, 37.195 kg
  • Nominal Ratio
    45:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    2033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text