Motion
FWC721-300-B5-H

BOSTON GEAR
FWC721-300-B5-H

300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #09428071
MFR #FWC721-300-B5-H
Price$3,753.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721-300-B5-H

300:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #09428071
MFR #FWC721-300-B5-H

Mfr description
FWC721-300-B5-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,753.57/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Ratio
    300:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)