Motion
RFWC721-200-B5-J

BOSTON GEAR
RFWC721-200-B5-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output, B5 Frame
Mi Item #09428080
MFR #RFWC721-200-B5-J
Price$5,575.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC721-200-B5-J

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output, B5 Frame
Mi Item #09428080
MFR #RFWC721-200-B5-J

Mfr description
RFWC721-200-B5-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,575.20/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    B5
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    47.10 lbs, 21.36 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W09073
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)