Motion
HFWA730-125KZT-B5-L1-P35

BOSTON GEAR
HFWA730-125KZT-B5-L1-P35

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size
MI ITEM #09428176
MFR #HFWA730-125KZT-B5-L1-P35
Price$7,631.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA730-125KZT-B5-L1-P35

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size
MI ITEM #09428176
MFR #HFWA730-125KZT-B5-L1-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,631.96/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    125:1
  • Output Size
    2.1875 in
  • Ratio
    125:1
  • Weight
    95 lbs, 43.09 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D04287
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
HFWA730-125KZT-B5-L1-P35 700 SERIES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought