Motion
HWC721-200-H-P23

BOSTON GEAR
HWC721-200-H-P23

200:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09428199
MFR #HWC721-200-H-P23
List Price$5,272.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWC721-200-H-P23

200:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #09428199
MFR #HWC721-200-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,272.20/each for your price

Overview

Mfr description
HWC721-200-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    200:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text