Motion
SSFWA7180B-1200KC-B5-GS1

BOSTON GEAR
SSFWA7180B-1200KC-B5-GS1

1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #09428209
MFR #SSFWA7180B-1200KC-B5-GS1
Price$5,493.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWA7180B-1200KC-B5-GS1

1200:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #09428209
MFR #SSFWA7180B-1200KC-B5-GS1

Mfr description
SSFWA7180B-1200KC-B5-GS1 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,493.77/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    1200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)