1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
PL5090-010-0403300901-19.0
10:1 Reduction, 10:1 Ratio, 19 mm Input Size
MI ITEM #
09428213
MFR #
PL5090-010-0403300901-19.0
Price
$5,155.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
BOSTON GEAR PL5090-010-0403300901-19.0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
PL5090-010-0403300901-19.0
10:1 Reduction, 10:1 Ratio, 19 mm Input Size
MI ITEM #
09428213
MFR #
PL5090-010-0403300901-19.0
Mfr description
PL5090-010-0403300901-19.0 AE SERIES
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,155
.75
/each
Add to Cart
Specifications
Dimensions
Case Size
090
Input Size
19 mm
Ratio
10:1
Weight
3.3248 kg, 7.33 lb
Details
Manufacturer Catalog Number
P01722
Manufacturer Upc Number
191191119715
Reducer Type
Planetary
Reduction
10:1
Series
PL5090
UPC_NO
191191119715
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items