Specifications
Dimensions
- Center Distance2.6200 in
- Input Size0.8750 in
- NEMA / IEC Frame Size140TC/180C
- Output Size1.6875 in
- Ratio40:1
Details
- Bushing KitP27
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Mounting TypeNo Base
- Output DirectionDouble
- Output TypeHollow
- Paint TypeNo Paint
- ReductionSingle Reduction
- SeriesHF700
Overview
Mfr description
SSHF726-40K-B7-HS1-P27 STAINLESS WORM