Motion
HRFWC752-500E-B5-H-P43

BOSTON GEAR
HRFWC752-500E-B5-H-P43

500:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, Double Output
MI ITEM #09428324
MFR #HRFWC752-500E-B5-H-P43
List Price$15,646.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRFWC752-500E-B5-H-P43

500:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Hollow Output, Double Output
MI ITEM #09428324
MFR #HRFWC752-500E-B5-H-P43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,646.92/each for your price

Overview

Mfr description
HRFWC752-500E-B5-H-P43 WORM SPEED

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    500:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought