Motion
WC726-100-H

BOSTON GEAR
WC726-100-H

100:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Double Output
Mi Item #09428377
MFR #WC726-100-H
Price$4,445.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC726-100-H

100:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, Solid Output, Double Output
Mi Item #09428377
MFR #WC726-100-H

Mfr description
WC726-100-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,445.62/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    100:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)