Motion
SSF7210-50KCT-B5-JS6-GUTSS-3

BOSTON GEAR
SSF7210-50KCT-B5-JS6-GUTSS-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #09428402
MFR #SSF7210-50KCT-B5-JS6-GUTSS-3
Price$5,457.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF7210-50KCT-B5-JS6-GUTSS-3

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #09428402
MFR #SSF7210-50KCT-B5-JS6-GUTSS-3

Mfr description
SSF7210-50KCT-B5-JS6-GUTSS-3 STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,457.41/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    210
  • Nominal Ratio
    50:1
  • Ratio
    50:1
  • Weight
    57.10 lbs, 25.9 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W10402
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)