Motion
SSQCWD713-200-B5-MS

BOSTON GEAR
SSQCWD713-200-B5-MS

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Solid Output
MI ITEM #09428411
MFR #SSQCWD713-200-B5-MS
List Price$5,235.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSQCWD713-200-B5-MS

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 1.3300 in Center Distance, C-Face Quick Connect Input, Solid Output
MI ITEM #09428411
MFR #SSQCWD713-200-B5-MS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,235.84/each for your price

Overview

Mfr description
SSQCWD713-200-B5-MS STAINLESS WORM

Specifications

  • Center Distance
    1.3300 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Solid
  • Housing Material
    Stainless Steel
  • Series
    700
  • Manufacturer Reducer Size
    713
  • Manufacturer Catalog Number
    W09051
  • Weight
    34.1 lbs, 15.47 kg
  • Nominal Ratio
    200:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    713

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text