Motion
SSQCWD7210-900KC-B5-LS1

BOSTON GEAR
SSQCWD7210-900KC-B5-LS1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 900:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #09428423
MFR #SSQCWD7210-900KC-B5-LS1
Price$6,591.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSQCWD7210-900KC-B5-LS1

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 900:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Solid Output
Mi Item #09428423
MFR #SSQCWD7210-900KC-B5-LS1

Mfr description
SSQCWD7210-900KC-B5-LS1 STAINLESS WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,591.39/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Ratio
    900:1
  • Weight
    49.10 lbs, 22.27 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    W10028
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)