Motion
SSFWD7210-900KC-B5-LS1

BOSTON GEAR
SSFWD7210-900KC-B5-LS1

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09428424
MFR #SSFWD7210-900KC-B5-LS1
List Price$5,526.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSFWD7210-900KC-B5-LS1

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09428424
MFR #SSFWD7210-900KC-B5-LS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,526.72/each for your price

Overview

Mfr description
SSFWD7210-900KC-B5-LS1 STAINLESS WORM

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    900:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Housing Material
    Stainless Steel
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Manufacturer Catalog Number
    W10029
  • Weight
    46.10 lbs, 20.91 kg
  • Nominal Ratio
    900:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text