Motion
HWA721-900-H-P16

BOSTON GEAR
HWA721-900-H-P16

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09428467
MFR #HWA721-900-H-P16
Price$5,272.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA721-900-H-P16

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #09428467
MFR #HWA721-900-H-P16

Mfr description
HWA721-900-H-P16 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,272.20/each

Specifications

Dimensions

  • Case Size
    821
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    900:1
  • Output Size
    1.0000 in
  • Ratio
    900:1
  • Weight
    37.1 lbs, 16.83 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    W10534-OLD
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)