Motion
HFWD738-3600EP-B5-L-P39

BOSTON GEAR
HFWD738-3600EP-B5-L-P39

3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.4375 in Output Size
Mi Item #09428554
MFR #HFWD738-3600EP-B5-L-P39
Price$10,983.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWD738-3600EP-B5-L-P39

3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.4375 in Output Size
Mi Item #09428554
MFR #HFWD738-3600EP-B5-L-P39

Mfr description
HFWD738-3600EP-B5-L-P39 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,983.15/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Output Size
    2.4375 in
  • Ratio
    3600:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)