Motion
SSRF2063RT-143KC-B5-HS1-P24Z-HUTF58-0-T1

BOSTON GEAR
SSRF2063RT-143KC-B5-HS1-P24Z-HUTF58-0-T1

Right Angle Worm Gear Speed Reducer - 63:1 Ratio, 143TC Frame
Mi Item #09428565
MFR #SSRF2063RT-143KC-B5-HS1-P24Z-HUTF58-0-T1
Price$17,796.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSRF2063RT-143KC-B5-HS1-P24Z-HUTF58-0-T1

Right Angle Worm Gear Speed Reducer - 63:1 Ratio, 143TC Frame
Mi Item #09428565
MFR #SSRF2063RT-143KC-B5-HS1-P24Z-HUTF58-0-T1

Mfr description
SSRF2063RT-143KC-B5-HS1-P24Z-HUTF58-0-T1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,796.78/each

Specifications

Dimensions

  • Case Size
    206
  • Manufacturer Reducer Size
    206
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    63:1
  • Ratio
    63:1
  • Weight
    166 lbs, 75.3 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    C01988
  • Series
    SSRF
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)