Motion
TB2053
Plain Sleeve Thrust Washer - 1.2500 in ID, 3.3125 in OD, Oil-Impregnated Bronze Material
MI ITEM #09428921
MFR #TB2053
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 1.2500 in ID, 3.3125 in OD, Oil-Impregnated Bronze Material
MI ITEM #09428921
MFR #TB2053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.84/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Inside Diameter  
    1.2500 in
  • Maximum P Value
    13.79 MPa;2000 psi
  • Outside Diameter  
    3.3125 in
  • Overall Length
    0.1250 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.002 lbs, 0.907 g

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Description
    Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
  • Material
    Oil-Impregnated Sintered Bronze
  • Measurement Standard
    Inch
  • Product Type
    Plain Sleeve Thrust Washers
  • Series
    Bost-Bronz
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
  • UPC_NO
    781711135419

Overview

Mfr description
TB2053 THRUST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought