Motion
FB2226-6

BOSTON GEAR
FB2226-6

34.98 mm, 1.3770 in ID, 1.6250 in OD, 0.7500 in Length, 2.0000 in Flg Dia., Powdered Metal Material
MI ITEM #09428928
MFR #FB2226-6
Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FB2226-6

34.98 mm, 1.3770 in ID, 1.6250 in OD, 0.7500 in Length, 2.0000 in Flg Dia., Powdered Metal Material
MI ITEM #09428928
MFR #FB2226-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.48/each

Specifications

Dimensions

  • Bore Diameter  
    1.3770 in, 34.98 mm
  • Flange Diameter  
    2.0000 in
  • Flange Outside Diameter
    2.0000 in
  • Flange Thickness
    3.18 mm;0.1250 in
  • Inside Diameter
    1.3750 in
  • Outside Diameter  
    1.6250 in
  • Overall Length  
    0.7500 in
  • Recommended Shaft Size
    1.3750 in
  • Thickness
    0.1255 in, 3.19 mm

Details

  • Additional Details
    Oil-Impregnated;Flanged
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Description
    BOST-BRONZ Oil-Impregnated Sintered Bronze Flanged Bearing
  • Inside Diameter Tolerance
    +0.000-0.001 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    +0.002 to +0.003 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BOST-BRONZ
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1 comp A, SAE-841, Type 2
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve

Overview

Mfr description
FB2226-6 BB FLANGED BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought