Motion
FWC721-100-B5-J

BOSTON GEAR
FWC721-100-B5-J

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size
Mi Item #09430751
MFR #FWC721-100-B5-J
Price$3,008.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721-100-B5-J

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size
Mi Item #09430751
MFR #FWC721-100-B5-J

Mfr description
FWC721-100-B5-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,008.79/each

Specifications

Dimensions

  • Center Distance
    2.0625 in
  • Output Size
    1.0000 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711203125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)