Motion
UT075-007-0-RM075-19

BOSTON GEAR
UT075-007-0-RM075-19

07:1 Reduction, 7:1 Ratio
Mi Item #09430942
MFR #UT075-007-0-RM075-19
Price$7,737.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-007-0-RM075-19

07:1 Reduction, 7:1 Ratio
Mi Item #09430942
MFR #UT075-007-0-RM075-19

Mfr description
UT075-007-0-RM075-19 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,737.68/each

Specifications

Dimensions

  • Case Size
    075
  • Output Size
    19 mm
  • Ratio
    7:1
  • Weight
    2.4948 kg, 5.5 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114328-F107
  • Manufacturer Upc Number
    781711210291
  • Reduction
    07:1
  • Series
    UT
  • UPC_NO
    781711210291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)