Motion
UT006-010-0-RM060-28A

BOSTON GEAR
UT006-010-0-RM060-28A

10:1 Reduction, 10:1 Ratio, 28 mm Input Size
MI ITEM #09430959
MFR #UT006-010-0-RM060-28A
Price$5,207.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT006-010-0-RM060-28A

10:1 Reduction, 10:1 Ratio, 28 mm Input Size
MI ITEM #09430959
MFR #UT006-010-0-RM060-28A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,207.43/each

Specifications

Dimensions

  • Case Size
    006
  • Input Size
    28 mm
  • Ratio
    10:1
  • Weight
    4.4 lb

Details

  • Country of Origin
    US
  • Input Style
    RM060
  • Manufacturer Catalog Number
    42-114332-8324
  • Manufacturer Upc Number
    781711210543
  • Reduction
    10:1
  • Series
    UT
  • UPC_NO
    781711210543

Overview

Mfr description
UT006-010-0-RM060-28A PLANETARY GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought