Motion
UT006-010-0-RM060-11

BOSTON GEAR
UT006-010-0-RM060-11

10:1 Reduction, 10:1 Ratio
MI ITEM #09430963
MFR #UT006-010-0-RM060-11
List Price$5,207.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT006-010-0-RM060-11

10:1 Reduction, 10:1 Ratio
MI ITEM #09430963
MFR #UT006-010-0-RM060-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,207.43/each for your price

Overview

Mfr description
UT006-010-0-RM060-11 PLANETARY GEARBOX

Specifications

  • Ratio
    10:1
  • Actual Ratio
    10:1
  • Country of Origin
    US
  • Reduction
    10:1
  • NEMA / IEC Frame Size
    RM060
  • Case Size
    006
  • Nominal Ratio
    10:1
  • Series
    UT
  • Manufacturer Catalog Number
    42-114332-D041
  • Manufacturer Upc Number
    781711210611
  • UPC_NO
    781711210611
  • Weight
    4.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text