Motion
UT018-010-0-RM180-107

BOSTON GEAR
UT018-010-0-RM180-107

10:1 Reduction, 10:1 Ratio
Mi Item #09430997
MFR #UT018-010-0-RM180-107
Price$20,184.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT018-010-0-RM180-107

10:1 Reduction, 10:1 Ratio
Mi Item #09430997
MFR #UT018-010-0-RM180-107

Mfr description
UT018-010-0-RM180-107 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,184.17/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180
  • Ratio
    10:1
  • Weight
    39.9161 kg, 88.00 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114336-7836
  • Manufacturer Upc Number
    781711211113
  • Reduction
    10:1
  • Series
    UT
  • UPC_NO
    781711211113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)