Motion
UT075-016-0-RM075-25

BOSTON GEAR
UT075-016-0-RM075-25

16:1 Reduction, 16:1 Ratio
Mi Item #09431007
MFR #UT075-016-0-RM075-25
Price$10,211.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-016-0-RM075-25

16:1 Reduction, 16:1 Ratio
Mi Item #09431007
MFR #UT075-016-0-RM075-25

Mfr description
UT075-016-0-RM075-25 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,211.10/each

Specifications

Dimensions

  • Case Size
    075
  • Center Distance
    0.7500 in
  • Ratio
    16:1
  • Weight
    2.9937 kg, 6.60 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114338-C763
  • Manufacturer Upc Number
    781711211298
  • Reduction
    16:1
  • Series
    UT
  • UPC_NO
    781711211298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)