Motion
UT014-016-0-RM142-107

BOSTON GEAR
UT014-016-0-RM142-107

14:1 Reduction, 14:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #09431019
MFR #UT014-016-0-RM142-107
Price$18,827.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT014-016-0-RM142-107

14:1 Reduction, 14:1 Ratio, 1.0000 in Output Shaft Diameter
MI ITEM #09431019
MFR #UT014-016-0-RM142-107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,827.87/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    142
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    14:1
  • Weight
    18.1437 kg, 40 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114340-B836
  • Manufacturer Upc Number
    781711211533
  • Reduction
    14:1
  • UPC_NO
    781711211533

Overview

Mfr description
UT014-016-0-RM142-107 PLANETARY GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought