Motion
UT075-025-0-RM075-17

BOSTON GEAR
UT075-025-0-RM075-17

25:1 Reduction, 25:1 Ratio
MI ITEM #09431058
MFR #UT075-025-0-RM075-17
List Price$9,865.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-025-0-RM075-17

25:1 Reduction, 25:1 Ratio
MI ITEM #09431058
MFR #UT075-025-0-RM075-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,865.88/each for your price

Overview

Mfr description
UT075-025-0-RM075-17 PLANETARY GEARBOX

Specifications

  • Ratio
    25:1
  • Country of Origin
    US
  • Reduction
    25:1
  • Center Distance
    0.7500 in, 19.05 mm
  • Case Size
    075
  • Nominal Ratio
    25:1
  • Manufacturer Catalog Number
    42-114348-C068
  • Manufacturer Upc Number
    781711212158
  • UPC_NO
    781711212158
  • Weight
    2.99 kg, 6.60 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text