Motion
UT075-025-0-RM075-39

BOSTON GEAR
UT075-025-0-RM075-39

25:1 Reduction, 25:1 Ratio
Mi Item #09431059
MFR #UT075-025-0-RM075-39
Price$10,211.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-025-0-RM075-39

25:1 Reduction, 25:1 Ratio
Mi Item #09431059
MFR #UT075-025-0-RM075-39

Mfr description
UT075-025-0-RM075-39 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,211.10/each

Specifications

Dimensions

  • Case Size
    075
  • Center Distance
    0.7500 in, 19.05 mm
  • Ratio
    25:1
  • Weight
    3.0 kg, 6.6 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114348-C222
  • Manufacturer Upc Number
    781711212165
  • Reduction
    25:1
  • UPC_NO
    781711212165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)