Motion
BF13-3/4

BOSTON GEAR
BF13-3/4

Wrap Style Coupling Hub - 0.7500 in Bore
MI ITEM #09431089
MFR #BF13-3/4
Price$96.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF13-3/4

Wrap Style Coupling Hub - 0.7500 in Bore
MI ITEM #09431089
MFR #BF13-3/4

Mfr description
BF13-3/4 BF13 HALF COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.13/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.6250 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)