Motion
UT006-040-0-RM060-6

BOSTON GEAR
UT006-040-0-RM060-6

40:1 Reduction, 40:1 Ratio, 60 mm Input Size
MI ITEM #09431102
MFR #UT006-040-0-RM060-6
List Price$7,715.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT006-040-0-RM060-6

40:1 Reduction, 40:1 Ratio, 60 mm Input Size
MI ITEM #09431102
MFR #UT006-040-0-RM060-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,715.52/each for your price

Overview

Mfr description
UT006-040-0-RM060-6 PLANETARY GEARBOX

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    40:1
  • Ratio
    40:1
  • Input Size
    60 mm
  • Country of Origin
    US
  • Reduction
    40:1
  • Case Size
    006
  • Input Style
    Motor Adapter
  • Series
    UT
  • Nominal Ratio
    40:1
  • Manufacturer Catalog Number
    42-114362-F015
  • Manufacturer Upc Number
    781711212950
  • UPC_NO
    781711212950
  • Weight
    5.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text