Motion
UT014-040-0-RM142-107

BOSTON GEAR
UT014-040-0-RM142-107

40:1 Ratio
Mi Item #09431106
MFR #UT014-040-0-RM142-107
Price$18,827.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT014-040-0-RM142-107

40:1 Ratio
Mi Item #09431106
MFR #UT014-040-0-RM142-107

Mfr description
UT014-040-0-RM142-107 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,827.87/each

Specifications

Dimensions

  • Case Size
    040
  • NEMA / IEC Frame Size
    142
  • Ratio
    40:1
  • Weight
    18.1437 kg, 40.00 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114365-8929
  • Manufacturer Upc Number
    781711213117
  • UPC_NO
    781711213117
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)