Motion
UT018-040-0-RM180-107

BOSTON GEAR
UT018-040-0-RM180-107

40:1 Reduction, 40:1 Ratio
Mi Item #09431110
MFR #UT018-040-0-RM180-107
Price$27,006.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT018-040-0-RM180-107

40:1 Reduction, 40:1 Ratio
Mi Item #09431110
MFR #UT018-040-0-RM180-107

Mfr description
UT018-040-0-RM180-107 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,006.59/each

Specifications

Dimensions

  • Case Size
    018
  • NEMA / IEC Frame Size
    180
  • Ratio
    40:1
  • Weight
    44.9056 kg, 99.0 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114366-C445
  • Manufacturer Upc Number
    781711213193
  • Reduction
    40:1
  • Series
    UT
  • UPC_NO
    781711213193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)