Motion
UT075-050-0-RM075-19

BOSTON GEAR
UT075-050-0-RM075-19

50:1 Reduction, 50:1 Ratio
Mi Item #09431117
MFR #UT075-050-0-RM075-19
Price$10,211.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-050-0-RM075-19

50:1 Reduction, 50:1 Ratio
Mi Item #09431117
MFR #UT075-050-0-RM075-19

Mfr description
UT075-050-0-RM075-19 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,211.10/each

Specifications

Dimensions

  • Case Size
    075
  • Ratio
    50:1
  • Weight
    2.9937 kg, 6.60 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114368-D759
  • Manufacturer Upc Number
    781711213353
  • Reduction
    50:1
  • Series
    UT
  • UPC_NO
    781711213353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)