Motion
UT018-050-0-RM180-107

BOSTON GEAR
UT018-050-0-RM180-107

50:1 Reduction, 50:1 Ratio
MI ITEM #09431132
MFR #UT018-050-0-RM180-107
List Price$26,093.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT018-050-0-RM180-107

50:1 Reduction, 50:1 Ratio
MI ITEM #09431132
MFR #UT018-050-0-RM180-107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,093.23/each for your price

Overview

Mfr description
UT018-050-0-RM180-107 PLANETARY GEARBOX

Specifications

  • Ratio
    50:1
  • Country of Origin
    US
  • Reduction
    50:1
  • NEMA / IEC Frame Size
    180
  • Case Size
    050
  • Nominal Ratio
    50:1
  • Series
    UT
  • Manufacturer Catalog Number
    42-114371-8361
  • Manufacturer Upc Number
    781711213636
  • UPC_NO
    781711213636
  • Weight
    44.9056 kg, 99.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought