Motion
UT006-100-0-RM060-17

BOSTON GEAR
UT006-100-0-RM060-17

100:1 Reduction, 100:1 Ratio, 60 mm Input Size, Solid Output Type, 17 mm Output Shaft Diameter
Mi Item #09431144
MFR #UT006-100-0-RM060-17
Price$7,985.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT006-100-0-RM060-17

100:1 Reduction, 100:1 Ratio, 60 mm Input Size, Solid Output Type, 17 mm Output Shaft Diameter
Mi Item #09431144
MFR #UT006-100-0-RM060-17

Mfr description
UT006-100-0-RM060-17 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,985.57/each

Specifications

Dimensions

  • Case Size
    006
  • Input Size
    60 mm
  • Output Shaft Diameter
    17 mm
  • Output Size
    17 mm
  • Ratio
    100:1
  • Weight
    5.5 lb

Details

  • Country of Origin
    US
  • Input Style
    Motor Adapter
  • Manufacturer Catalog Number
    42-114377-9057
  • Manufacturer Upc Number
    781711213834
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    100:1
  • Series
    UT
  • UPC_NO
    781711213834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)