Motion
UT075-100-0-RM075-105

BOSTON GEAR
UT075-100-0-RM075-105

100:1 Reduction, 100:1 Ratio, 0.7500 in Input Size, 1.0500 in Output Shaft Diameter
Mi Item #09431147
MFR #UT075-100-0-RM075-105
Price$10,211.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT075-100-0-RM075-105

100:1 Reduction, 100:1 Ratio, 0.7500 in Input Size, 1.0500 in Output Shaft Diameter
Mi Item #09431147
MFR #UT075-100-0-RM075-105

Mfr description
UT075-100-0-RM075-105 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,211.10/each

Specifications

Dimensions

  • Case Size
    075
  • Input Size
    0.7500 in
  • Output Shaft Diameter
    1.0500 in
  • Ratio
    100:1
  • Weight
    2.9937 kg, 6.6 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-114378-E167
  • Manufacturer Upc Number
    781711213889
  • Reduction
    100:1
  • Series
    UT
  • UPC_NO
    781711213889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)