Motion
UT090-016-0-RM075-40

BOSTON GEAR
UT090-016-0-RM075-40

16:1 Reduction, 16:1 Ratio, 0.7500 in Input Size
MI ITEM #09431167
MFR #UT090-016-0-RM075-40
List Price$10,248.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT090-016-0-RM075-40

16:1 Reduction, 16:1 Ratio, 0.7500 in Input Size
MI ITEM #09431167
MFR #UT090-016-0-RM075-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,248.60/each for your price

Overview

Mfr description
UT090-016-0-RM075-40 PLANETARY GEARBOX

Specifications

  • Ratio
    16:1
  • Actual Ratio
    16:1
  • Input Size
    0.7500 in
  • Country of Origin
    US
  • Reduction
    16:1
  • Case Size
    090
  • Nominal Ratio
    16:1
  • Series
    UT
  • Manufacturer Catalog Number
    42-117473-F305
  • Manufacturer Upc Number
    781711214343
  • UPC_NO
    781711214343
  • Weight
    2.99 kg, 6.60 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text