Motion
UT090-028-0-RM075-39

BOSTON GEAR
UT090-028-0-RM075-39

28:1 Reduction, 28:1 Ratio
Mi Item #09431171
MFR #UT090-028-0-RM075-39
Price$10,607.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT090-028-0-RM075-39

28:1 Reduction, 28:1 Ratio
Mi Item #09431171
MFR #UT090-028-0-RM075-39

Mfr description
UT090-028-0-RM075-39 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,607.27/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    28:1
  • Weight
    2.9937 kg, 6.60 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-117476-D862
  • Manufacturer Upc Number
    781711214428
  • Reduction
    28:1
  • Series
    UT
  • UPC_NO
    781711214428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)