Motion
UT115-100-0-RM100-71

BOSTON GEAR
UT115-100-0-RM100-71

100:1 Reduction, 100:1 Ratio
Mi Item #09431175
MFR #UT115-100-0-RM100-71
Price$13,827.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT115-100-0-RM100-71

100:1 Reduction, 100:1 Ratio
Mi Item #09431175
MFR #UT115-100-0-RM100-71

Mfr description
UT115-100-0-RM100-71 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,827.61/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    100
  • Ratio
    100:1
  • Weight
    8.1647 kg, 18.0 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-118377-K380
  • Manufacturer Upc Number
    781711214534
  • Reduction
    100:1
  • Series
    UT115
  • UPC_NO
    781711214534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)