Motion
UT090-010-0-RM075-39

BOSTON GEAR
UT090-010-0-RM075-39

10:1 Reduction, 10:1 Ratio
Mi Item #09431193
MFR #UT090-010-0-RM075-39
Price$8,037.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT090-010-0-RM075-39

10:1 Reduction, 10:1 Ratio
Mi Item #09431193
MFR #UT090-010-0-RM075-39

Mfr description
UT090-010-0-RM075-39 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,037.83/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    10:1
  • Weight
    2.4948 kg, 5.5 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-217872-D252
  • Manufacturer Upc Number
    781711215050
  • Reduction
    10:1
  • UPC_NO
    781711215050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)