Motion
UT090-010-0-RM075-37

BOSTON GEAR
UT090-010-0-RM075-37

10:1 Reduction, 10:1 Ratio
MI ITEM #09431194
MFR #UT090-010-0-RM075-37
Your Price$6,471.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT090-010-0-RM075-37

10:1 Reduction, 10:1 Ratio
MI ITEM #09431194
MFR #UT090-010-0-RM075-37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,471.74/each(List $7,766.09)

Overview

Mfr description
UT090-010-0-RM075-37 PLANETARY GEARBOX

Specifications

  • Ratio
    10:1
  • Actual Ratio
    10:1
  • Country of Origin
    US
  • Reduction
    10:1
  • Case Size
    090
  • Nominal Ratio
    10:1
  • Series
    UT
  • Manufacturer Catalog Number
    42-217872-E181
  • Manufacturer Upc Number
    781711215074
  • UPC_NO
    781711215074
  • Weight
    2.4948 kg, 5.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text