Motion
UT090-010-0-RM075-27

BOSTON GEAR
UT090-010-0-RM075-27

10:1 Reduction, 10:1 Ratio
Mi Item #09431195
MFR #UT090-010-0-RM075-27
Price$8,037.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UT090-010-0-RM075-27

10:1 Reduction, 10:1 Ratio
Mi Item #09431195
MFR #UT090-010-0-RM075-27

Mfr description
UT090-010-0-RM075-27 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,037.83/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    10:1
  • Weight
    5.5 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-217872-H778
  • Manufacturer Upc Number
    781711215081
  • Reduction
    10:1
  • Series
    UT
  • UPC_NO
    781711215081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)