Motion
UTR075-003-0-RM075-69

BOSTON GEAR
UTR075-003-0-RM075-69

03:1 Reduction, 3:1 Ratio
Mi Item #09431220
MFR #UTR075-003-0-RM075-69
Price$10,989.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
UTR075-003-0-RM075-69

03:1 Reduction, 3:1 Ratio
Mi Item #09431220
MFR #UTR075-003-0-RM075-69

Mfr description
UTR075-003-0-RM075-69 PLANETARY GEARBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,989.63/each

Specifications

Dimensions

  • Case Size
    075
  • Ratio
    3:1
  • Weight
    4.5359 kg, 10.00 lb

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    42-314238-D832
  • Manufacturer Upc Number
    781711217412
  • Reduction
    03:1
  • Series
    UTR
  • UPC_NO
    781711217412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)